ProductPage

Coupling, WECO

Product documents

Document Document type
Product overview

Material: Cast steel alloy (GS)
Maximum operating pressure (bar): 690
Hose fitting type: Female fix thread
Connection termination: NPT
Connection termination size
Hose fitting type 2: WECO
Connection termination 2: Fig. 1002
Connection termination size 2
Type of component: End coupling
Clear filter      (3 of the 3 items displayed)
Coupling WECO 1002 3205681 female thread NPT 1" Coupling WECO 1002 3205681 female thread NPT 1" ERIKS Item #: 10039932
 
Price (Per piece):
€166.00
2 piece per package
Coupling WECO 1002 3203132 female thread NPT 2" Coupling WECO 1002 3203132 female thread NPT 2" ERIKS Item #: 10039930
 
Price (Per piece):
€520.00
Coupling WECO 1002 3205533 female thread NPT 4" Coupling WECO 1002 3205533 female thread NPT 4" ERIKS Item #: 11400555
 
Price (Per piece):
€1,238.00
Material: Cast steel alloy (GS)
Maximum operating pressure (bar): 690
Hose fitting type: Female fix thread
Connection termination: NPT
Connection termination size
Hose fitting type 2: WECO
Connection termination 2: Fig. 1002
Connection termination size 2
Type of component: End coupling
Clear filter      (3 of the 3 items displayed)