ProductPage

Coupling, WECO

Product documents

Document Document type
Product overview

Material: Forged steel
Maximum operating pressure (bar): 138
Hose fitting type: Female fix thread
Connection termination: NPT
Connection termination size
Hose fitting type 2: WECO
Connection termination 2: Fig. 207
Connection termination size 2
Type of component: End coupling
Clear filter      (2 of the 2 items displayed)
Coupling WECO 207 female thread NPT 3" Coupling WECO 207 female thread NPT 3" ERIKS Item #: 10039933
 
Please login to see prices
10 piece per package
Coupling WECO 207 female thread NPT 4" Coupling WECO 207 female thread NPT 4" ERIKS Item #: 10039934
 
Price (Per piece):
€294.00
Material: Forged steel
Maximum operating pressure (bar): 138
Hose fitting type: Female fix thread
Connection termination: NPT
Connection termination size
Hose fitting type 2: WECO
Connection termination 2: Fig. 207
Connection termination size 2
Type of component: End coupling
Clear filter      (2 of the 2 items displayed)