ProductPage

Dairy coupling with hose shank AISI with male thread type SHM DIN 11851, for fitting with safety clamp/ferrule

Product documents

Document Document type
Product overview

Type: SHM DIN 11851
Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Male Thread
Connection termination: DIN 11851
Hose tail execution: Serrated, with safety collar
Hose ID (DN): DN38
Norm: DIN 11851
Clear filter      (1 of the 1 items displayed)
Dairy coupling with hose shank 38 AISI 316 with male thread type SHM DIN 11851 - DN40 Dairy coupling with hose shank 38 AISI 316 with male thread type SHM DIN 11851 - DN40 ERIKS Item #: 11210646
 
Please login to see prices
Type: SHM DIN 11851
Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Male Thread
Connection termination: DIN 11851
Hose tail execution: Serrated, with safety collar
Hose ID (DN): DN38
Norm: DIN 11851
Clear filter      (1 of the 1 items displayed)