ProductPage

Hose coupling in brass with male thread and sawtooth pillar SHM for ferrule assembly

Product documents

Document Document type
Product overview

Stock item
Type: SHM
Material: Brass
Connection type: Threaded coupling
Hose fitting type: Male thread
Connection termination: BSP flat face
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Clear filter      (7 of the 7 items displayed)
Coupling SHM 13 brass male thread 1/2" BSPP Coupling SHM 13 brass male thread 1/2" BSPP ERIKS Item #: 12948273
 
Please login to see prices
Coupling SHM 19 brass 3/4" male thread BSPT Coupling SHM 19 brass 3/4" male thread BSPT ERIKS Item #: 12962515
 
Please login to see prices
Coupling SHM 25 messing male thread 1" BSPP Coupling SHM 25 messing male thread 1" BSPP ERIKS Item #: 12962516
 
Please login to see prices
Coupling SHM 32 brass male thread 1.1/4" BSPP Coupling SHM 32 brass male thread 1.1/4" BSPP ERIKS Item #: 12962517
 
Please login to see prices
Coupling SHM 38 brass male thread 1.1/2" BSPP Coupling SHM 38 brass male thread 1.1/2" BSPP ERIKS Item #: 12962518
 
Please login to see prices
Coupling SHM 50 brass male thread 2" BSPP Coupling SHM 50 brass male thread 2" BSPP ERIKS Item #: 12962519
 
Please login to see prices
Coupling SHM 63 Brass 2.1/2" male thread BSPT Coupling SHM 63 Brass 2.1/2" male thread BSPT ERIKS Item #: 12962520
 
Please login to see prices
Stock item
Type: SHM
Material: Brass
Connection type: Threaded coupling
Hose fitting type: Male thread
Connection termination: BSP flat face
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Clear filter      (7 of the 7 items displayed)