ProductPage

Hose coupling type SHM HYDR with male thread in steel for ferrule assembly

Product documents

Document Document type
Product overview

Stock item
Type: SHM
Material: Steel
Connection type: Threaded coupling
Hose fitting type: Male thread
Connection termination
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Coupling type SHM HYDR 6 steel 60° sealing male thread BSPP 1/4" Coupling type SHM HYDR 6 steel 60° sealing male thread BSPP 1/4" ERIKS Item #: 11180772
 
Please login to see prices
Coupling type SHM HYDR 10 steel 60° sealing male thread BSPP 3/8" Coupling type SHM HYDR 10 steel 60° sealing male thread BSPP 3/8" ERIKS Item #: 11180794
 
Please login to see prices
Coupling type SHM HYDR 13 steel 60° sealing male thread BSPP 1/2" Coupling type SHM HYDR 13 steel 60° sealing male thread BSPP 1/2" ERIKS Item #: 11173489
 
Please login to see prices
Coupling type SHM HYDR 13 steel 60° sealing male thread BSPP 3/8" Coupling type SHM HYDR 13 steel 60° sealing male thread BSPP 3/8" ERIKS Item #: 11354244
 
Please login to see prices
Coupling type SHM HYDR 19 steel 60° sealing male thread BSPP 3/4" Coupling type SHM HYDR 19 steel 60° sealing male thread BSPP 3/4" ERIKS Item #: 11173536
 
Please login to see prices
Coupling type SHM HYDR 25 steel 60° dichting male thread BSPP 1" Coupling type SHM HYDR 25 steel 60° dichting male thread BSPP 1" ERIKS Item #: 11173537
 
Please login to see prices
Coupling type SHM HYDR 32 steel 60° sealing male thread BSPP 1.1/4" Coupling type SHM HYDR 32 steel 60° sealing male thread BSPP 1.1/4" ERIKS Item #: 11180795
 
Please login to see prices
Coupling type SHM HYDR 38 steel 60° sealing male thread BSPP 1.1/2" Coupling type SHM HYDR 38 steel 60° sealing male thread BSPP 1.1/2" ERIKS Item #: 11180797
 
Please login to see prices
Coupling type SHM HYDR 50 steel 60° sealing male thread BSPP 2" Coupling type SHM HYDR 50 steel 60° sealing male thread BSPP 2" ERIKS Item #: 11180799
 
Please login to see prices
Coupling type SHM HYDR 13 steel 60° sealing male thread NPT 1/2" Coupling type SHM HYDR 13 steel 60° sealing male thread NPT 1/2" ERIKS Item #: 11213704
 
Please login to see prices
Stock item
Type: SHM
Material: Steel
Connection type: Threaded coupling
Hose fitting type: Male thread
Connection termination
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next