|
Spud Steam SS NPT female 3/4"
ERIKS Item #: 12748500
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spud steam ss npt female 3/4"",
"item_id": "gr0000001391555",
"material_number": "12748500",
"price": "265.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spud steam ss npt female 3/4"",
"item_id": "gr0000001391555",
"material_number": "12748500",
"price": "265.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Spud Steam SS NPT female 1"
ERIKS Item #: 12748501
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spud steam ss npt female 1"",
"item_id": "gr0000001391500",
"material_number": "12748501",
"price": "238.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spud steam ss npt female 1"",
"item_id": "gr0000001391500",
"material_number": "12748501",
"price": "238.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Spud Steam SS BSPT female 1/2"
ERIKS Item #: 12749802
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spud steam ss bspt female 1/2"",
"item_id": "gr0000001391161",
"material_number": "12749802",
"price": "82.9",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spud steam ss bspt female 1/2"",
"item_id": "gr0000001391161",
"material_number": "12749802",
"price": "82.9",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Spud Steam SS BSPT female 1"
ERIKS Item #: 12748499
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spud steam ss bspt female 1"",
"item_id": "gr0000001391415",
"material_number": "12748499",
"price": "139",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spud steam ss bspt female 1"",
"item_id": "gr0000001391415",
"material_number": "12748499",
"price": "139",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Spud BOSS female RGB8 SS 3/4"
ERIKS Item #: 12748498
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spud boss female rgb8 ss 3/4"",
"item_id": "gr0000001278955",
"material_number": "12748498",
"price": "110.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spud boss female rgb8 ss 3/4"",
"item_id": "gr0000001278955",
"material_number": "12748498",
"price": "110.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054809",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|