ProductPage

GOODALL Coupling Duracrimp GDS-LF loose flange

Product documents

Document Document type
Product overview

Material
Connection type: Flange
Hose fitting type: Swivel Flange
Connection termination
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Coupling Duracrimp GDS-LF 13 stainless steel 150lbs 1/2" GOODALL Coupling Duracrimp GDS-LF 13 stainless steel 150lbs 1/2" ERIKS Item #: 12735997
 
This item is no longer available
Coupling Duracrimp GDS-LF 19 stainless steel 150lbs 3/4" GOODALL Coupling Duracrimp GDS-LF 19 stainless steel 150lbs 3/4" ERIKS Item #: 12735998
 
This item is no longer available
Coupling Duracrimp GDS-LF 25 stainless steel 150lbs 1" GOODALL Coupling Duracrimp GDS-LF 25 stainless steel 150lbs 1" ERIKS Item #: 12735999
 
Please login to see prices
Coupling Duracrimp GDS-LF 13 stainless steel 300lbs 1/2" GOODALL Coupling Duracrimp GDS-LF 13 stainless steel 300lbs 1/2" ERIKS Item #: 12736003
 
This item is no longer available
Coupling Duracrimp GDS-LF 19 stainless steel 300lbs 3/4" GOODALL Coupling Duracrimp GDS-LF 19 stainless steel 300lbs 3/4" ERIKS Item #: 12736004
 
This item is no longer available
Coupling Duracrimp GDS-LF 25 stainless steel 300lbs 1" GOODALL Coupling Duracrimp GDS-LF 25 stainless steel 300lbs 1" ERIKS Item #: 12736005
 
This item is no longer available
Coupling Duracrimp GDS-LF 13 stainless steel PN40 DN15 GOODALL Coupling Duracrimp GDS-LF 13 stainless steel PN40 DN15 ERIKS Item #: 12735991
 
This item is no longer available
Coupling Duracrimp GDS-LF 19 stainless steel PN40 DN20 GOODALL Coupling Duracrimp GDS-LF 19 stainless steel PN40 DN20 ERIKS Item #: 12735992
 
This item is no longer available
Coupling Duracrimp GDS-LF 25 stainless steel PN40 DN25 GOODALL Coupling Duracrimp GDS-LF 25 stainless steel PN40 DN25 ERIKS Item #: 12735993
 
Please login to see prices
Coupling Duracrimp GDS-LF 13 steel 150lbs 1/2" GOODALL Coupling Duracrimp GDS-LF 13 steel 150lbs 1/2" ERIKS Item #: 12735994
 
Please login to see prices
Material
Connection type: Flange
Hose fitting type: Swivel Flange
Connection termination
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm
Clear filter      (17 of the 17 items displayed)
Page Size   
Next

Related

ERIKS item #:     12753850

Rubber steam hose Inferno,for high pressure saturated steam to 232 ° C. With specially designed on both sides DuraCrimp steam couplings, pressed-on. This assembly provides a 100% leak-proof seal. And additional handle can also be fitted.

Benefits of the Inferno hose
gas-tight inner wall which prevents popcorning
Higher temperature resistance
Double reinforcement plies for higher burst pressures.
Specially processed steel wires and insert that are less susceptible to corrosion.
Clear red spiral mark
Bare headed hose, can be used in all ATEX zones.

Benefits DuraCrimpcoupling system
100% secure and leak-free assembly
Lighter than clamps
No problems with loosening of bolts (as with clamps)
Mounting is performed byEriks skilled people.

Benefits red handle
Prevents kinking behind the coupling
Ergonomic handle
Better thermal insulation (protective clothing is always required)
Color coding possible means of identification rings
Ability to bring easy to a RFID chip.