ProductPage

Tanker coupling - male connector - type VKS - brass

Product documents

Document Document type
Product overview

Type: VKS
Material: Brass
Connection type: Quick Coupling
Hose fitting type: TW
Norm
Connection termination: Male VKS
Hose tail execution: Smooth, with safety collar
Hose ID (DN)
Maximum operating pressure (bar): 16
Connection termination size
Clear filter      (3 of the 3 items displayed)
Tank truck coupling (TW) adapter VKS050 brass 2" Tank truck coupling (TW) adapter VKS050 brass 2" ERIKS Item #: 11190629
 
Price (Per piece):
€87.60
Tank truck coupling (TW) adapter VKS80 brass 3" Tank truck coupling (TW) adapter VKS80 brass 3" ERIKS Item #: 11187718
 
Price (Per piece):
€183.00
Tank truck coupling (TW) adapter VKS100 brass 4" Tank truck coupling (TW) adapter VKS100 brass 4" ERIKS Item #: 11187719
 
Price (Per piece):
€353.50
Type: VKS
Material: Brass
Connection type: Quick Coupling
Hose fitting type: TW
Norm
Connection termination: Male VKS
Hose tail execution: Smooth, with safety collar
Hose ID (DN)
Maximum operating pressure (bar): 16
Connection termination size
Clear filter      (3 of the 3 items displayed)