ProductPage

FIXX LOK Plug Fixx Lok type 72, with shut-off valve, brass, female thread BSP

Product documents

Document Document type
Product overview

Application

  • suitable for high pressure applications
  • industrial quality quick coupling for pneumatic and hydraulic applications
  • suitable for liquids, gases and chemicals
  • minimum pressure drop through a special construction of the valves
  • available in AISI 303, AISI 316, carbon steel and brass
Temperature range
  • AISI 303/316: -20 °C up to +200 °C, by FKM seal
  • carbon steel: -20 °C up to +100 °C, by NBR seal
  • brass: -20 °C up to +200 °C, by FKM seal
Dimensions
standard versions 1/4" up to 2"

Connections
  • standard available with BSP or NPT female thread
  • other thread types on request
Accessories
  • dust cover in steel and aluminum available
  • dust plug in aluminum available
Interchangeable with
Parker / Snap-tite H series; in accordance with our specified working pressures

Material: Brass
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar)
Hose fitting type 2: Fixx Lok 72 series
Connection termination 2: Male with valve
Connection termination size 2: ISO 7241-1 Serie B ISO B
Seal material 2: FPM
Clear filter      (6 of the 6 items displayed)
Nipple Fixx Lok till 210 bar, serie 72 with valve in Brass, female thread BSP 1/8" FIXX LOK Nipple Fixx Lok till 210 bar, serie 72 with valve in Brass, female thread BSP 1/8" ERIKS Item #: 13027327
 
Price (Per piece):
€10.80
Nipple Fixx Lok till 255 bar, serie 72 with valve in Brass, female thread BSP 1/4" FIXX LOK Nipple Fixx Lok till 255 bar, serie 72 with valve in Brass, female thread BSP 1/4" ERIKS Item #: 13027328
 
Price (Per piece):
€11.90
Nipple Fixx Lok till 185 bar, serie 72 with valve in Brass, female thread BSP 3/8" FIXX LOK Nipple Fixx Lok till 185 bar, serie 72 with valve in Brass, female thread BSP 3/8" ERIKS Item #: 13027329
 
Price (Per piece):
€13.20
Nipple Fixx Lok till 160 bar, serie 72 with valve in Brass, female thread BSP 1/2" FIXX LOK Nipple Fixx Lok till 160 bar, serie 72 with valve in Brass, female thread BSP 1/2" ERIKS Item #: 13027330
 
Price (Per piece):
€17.40
Nipple Fixx Lok till 138 bar, serie 72 with valve in Brass, female thread BSP 3/4" FIXX LOK Nipple Fixx Lok till 138 bar, serie 72 with valve in Brass, female thread BSP 3/4" ERIKS Item #: 13027331
 
Price (Per piece):
€23.30
Nipple Fixx Lok till 105 bar, serie 72 with valve in Brass, female thread BSP 1" FIXX LOK Nipple Fixx Lok till 105 bar, serie 72 with valve in Brass, female thread BSP 1" ERIKS Item #: 13027332
 
Price (Per piece):
€41.10
Material: Brass
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar)
Hose fitting type 2: Fixx Lok 72 series
Connection termination 2: Male with valve
Connection termination size 2: ISO 7241-1 Serie B ISO B
Seal material 2: FPM
Clear filter      (6 of the 6 items displayed)