ProductPage

FIXX LOK Quick coupling Fixx Lok type CPH un-valved/plain Brass female thread BSP, up to 140 bar

Product documents

Document Document type
Product overview

Application

  • suitable for high pressure applications
  • industrial quality quick coupling for pneumatic and hydraulic applications
  • suitable for liquids, gases and chemicals
  • minimum pressure drop through a special construction of the valves
  • available in AISI 303, AISI 316, carbon steel and brass
Temperature range
  • AISI 303/316: -20 °C up to +200 °C, by FKM seal
  • carbon steel: -20 °C up to +100 °C, by NBR seal
  • brass: -20 °C up to +200 °C, by FKM seal
Dimensions
standard versions 1/4" up to 2"

Connections
  • standard available with BSP or NPT female thread
  • other thread types on request
Accessories
  • dust cover in steel and aluminum available
  • dust plug in aluminum available
Interchangeable with
Parker / Snap-tite H series; in accordance with our specified working pressures

Stock item
Material: Brass
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar)
Hose fitting type 2: Fixx Lok H series
Connection termination 2: Female without valve
Connection termination size 2: H-series
Seal material 2: FPM
Clear filter      (8 of the 8 items displayed)
Quick coupling Fixx Lok till 155 bar, serie CPH in Brass, female thread BSP 1/4" FIXX LOK Quick coupling Fixx Lok till 155 bar, serie CPH in Brass, female thread BSP 1/4" ERIKS Item #: 13210515
 
Price (Per piece):
€14.90
Quick coupling Fixx Lok till 155 bar, serie CPH in Brass, female thread BSP 3/8" FIXX LOK Quick coupling Fixx Lok till 155 bar, serie CPH in Brass, female thread BSP 3/8" ERIKS Item #: 13210516
 
Price (Per piece):
€21.70
Quick coupling Fixx Lok till 140 bar, serie CPH in Brass, female thread BSP 1/2" FIXX LOK Quick coupling Fixx Lok till 140 bar, serie CPH in Brass, female thread BSP 1/2" ERIKS Item #: 12957202
 
Price (Per piece):
€30.90
Quick coupling Fixx Lok till 138 bar, serie CPH in Brass, female thread BSP 3/4" FIXX LOK Quick coupling Fixx Lok till 138 bar, serie CPH in Brass, female thread BSP 3/4" ERIKS Item #: 13210517
 
Price (Per piece):
€35.20
Quick coupling Fixx Lok till 121 bar, serie CPH in Brass, female thread BSP 1" FIXX LOK Quick coupling Fixx Lok till 121 bar, serie CPH in Brass, female thread BSP 1" ERIKS Item #: 13210518
 
Price (Per piece):
€55.50
Quick coupling Fixx Lok till 24 bar, serie CPH in Brass, female thread BSP 1.1/4" FIXX LOK Quick coupling Fixx Lok till 24 bar, serie CPH in Brass, female thread BSP 1.1/4" ERIKS Item #: 13210519
 
Price (Per piece):
€96.00
Quick coupling Fixx Lok till 24 bar, serie CPH in Brass, female thread BSP 1.1/2" FIXX LOK Quick coupling Fixx Lok till 24 bar, serie CPH in Brass, female thread BSP 1.1/2" ERIKS Item #: 13210520
 
Price (Per piece):
€207.00
Quick coupling Fixx Lok till 24 bar, serie CPH in Brass, female thread BSP 2" FIXX LOK Quick coupling Fixx Lok till 24 bar, serie CPH in Brass, female thread BSP 2" ERIKS Item #: 13210521
 
Price (Per piece):
€461.50
Stock item
Material: Brass
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar)
Hose fitting type 2: Fixx Lok H series
Connection termination 2: Female without valve
Connection termination size 2: H-series
Seal material 2: FPM
Clear filter      (8 of the 8 items displayed)