ProductPage

CEJN Series 141 Coupling

Product documents

Document Document type
Product overview

Material: Brass
Surface protection: Chrome plated
Connection termination size: 1/8"
Hose fitting type
Connection termination
Code
Maximum operating pressure (bar): 10
Hose fitting type 2: Quick connect/disconnect
Connection termination 2
Connection termination size 2: 2,5mm
Seal material 2: NBR
Clear filter      (3 of the 3 items displayed)
Coupling Cejn 10-141-1201 NBR F 1/8" BSP CEJN Coupling Cejn 10-141-1201 NBR F 1/8" BSP ERIKS Item #: 12130099
 
Price (Per piece):
€50.05
5 piece per package
Coupling Cejn 10-141-1251 NBR M 1/8" BSP CEJN Coupling Cejn 10-141-1251 NBR M 1/8" BSP ERIKS Item #: 12091931
 
Price (Per piece):
€64.12
50 piece per package
Coupling Cejn 10-141-1451 NBR M 1/8" NPT CEJN Coupling Cejn 10-141-1451 NBR M 1/8" NPT ERIKS Item #: 12130101
 
Price (Per piece):
€52.70
Material: Brass
Surface protection: Chrome plated
Connection termination size: 1/8"
Hose fitting type
Connection termination
Code
Maximum operating pressure (bar): 10
Hose fitting type 2: Quick connect/disconnect
Connection termination 2
Connection termination size 2: 2,5mm
Seal material 2: NBR
Clear filter      (3 of the 3 items displayed)