ProductPage

CEJN Series 414 Coupling

Product documents

Document Document type
Product overview

Material: Brass, Nickel-plated
Type: 414
Connection termination size
Connection type: Rapid coupling
Hose fitting type
Connection termination: Female
Hose ID (DN): 8.9 mm
Maximum operating pressure (bar)
Clear filter      (2 of the 2 items displayed)
Coupling Cejn 10-414-1005 NBR SL 13 CEJN Coupling Cejn 10-414-1005 NBR SL 13 ERIKS Item #: 12091952
 
Price (Per piece):
€48.30
50 piece per package
Coupling Cejn 10-414-1215 FPM F 1/2" BSP CEJN Coupling Cejn 10-414-1215 FPM F 1/2" BSP ERIKS Item #: 12091969
 
Price (Per piece):
€56.07
50 piece per package
Material: Brass, Nickel-plated
Type: 414
Connection termination size
Connection type: Rapid coupling
Hose fitting type
Connection termination: Female
Hose ID (DN): 8.9 mm
Maximum operating pressure (bar)
Clear filter      (2 of the 2 items displayed)