ProductPage

CEJN Series 477 Coupling

Product documents

Document Document type
Product overview

Material: Stainless steel
Type: 477
Connection termination size: 3/8"
Connection type: Rapid coupling
Connection termination: Female
Hose ID (DN): 6 mm
Maximum operating pressure (bar): 20
Clear filter      (1 of the 1 items displayed)
Coupling Cejn 10-477-0210 FPM F 3/8"BSP CEJN Coupling Cejn 10-477-0210 FPM F 3/8"BSP ERIKS Item #: 12130453
 
Price (Per piece):
€175.00
Material: Stainless steel
Type: 477
Connection termination size: 3/8"
Connection type: Rapid coupling
Connection termination: Female
Hose ID (DN): 6 mm
Maximum operating pressure (bar): 20
Clear filter      (1 of the 1 items displayed)