ProductPage

CEJN Series 677 Coupling

Product documents

Document Document type
Product overview

Material: Stainless steel
Type: 667
Connection termination size: 3/4"
Connection type: Rapid coupling
Connection termination: Female
Hose ID (DN): 14 mm
Maximum operating pressure (bar): 20
Clear filter      (2 of the 2 items displayed)
Coupling Cejn 10-677-0210 FPM F 3/4"BSP CEJN Coupling Cejn 10-677-0210 FPM F 3/4"BSP ERIKS Item #: 12130500
 
Price (Per piece):
€380.00
Coupling Cejn 10-677-1210 FPM F 3/4"BSP CEJN Coupling Cejn 10-677-1210 FPM F 3/4"BSP ERIKS Item #: 12130502
 
Price (Per piece):
€500.00
Material: Stainless steel
Type: 667
Connection termination size: 3/4"
Connection type: Rapid coupling
Connection termination: Female
Hose ID (DN): 14 mm
Maximum operating pressure (bar): 20
Clear filter      (2 of the 2 items displayed)