Hose Multipurpose AS, PVC suction hose, antistatic
Product documents
Document | Document type |
---|---|
Product overview |
Application
- robust and very flexible suction hose for general industrial applications
- also suitable for light overpressure
- suitable for supply and drain of water, dirty water with mild chemicals, mud, etc.
- especially suitable for sewer cleaners
-20 °C to +60 °C
Properties
- PVC, grey, with a hard, shockproof blue spiral
- smooth tube, light corrugated cover and wear resistant
- flexible and resistant to deformation, also at low temperatures
- derivation of electrostatic charge through static wire
"MULTIPURPOSE ..MM MADE IN EU"
Connections
free of choice
Assembly
FIXXED hose clamps
Hose Multipurpose AS, roll=50m, I.D. 76x6,5
ERIKS Item #: 12407278
|
Price (Per meter):
€23.25
900 meter per package
|
||
Hose Multipurpose AS, roll=20m, I.D. 152x9
ERIKS Item #: 12407280
|
Price (Per meter):
€92.40
30 meter per package
|