ProductPage

Hose Transpar FG, PVC suction & discharge hose for foodstuffs; according to EC1935/2004 and EU 10/2011

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Stock item
Series: Transpar
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 5
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%): 70
Minimum bending radius (mm)
Temperature range (°C): from -10 to 60
Material of inner wall: PVC
Temperature range °F (°F): from 14 to 140
Static wire: No
Clear filter      (2 of the 2 items displayed)
Hose Transpar FG, roll=25m, I.D. 38x3,4 Hose Transpar FG, roll=25m, I.D. 38x3,4 ERIKS Item #: 10014928
 
Price (Per meter):
€9.53
25 meter per package
Hose Transpar FG, roll=50m, I.D. 51x3,7 Hose Transpar FG, roll=50m, I.D. 51x3,7 ERIKS Item #: 10014930
 
Price (Per meter):
€18.00
50 meter per package
Stock item
Series: Transpar
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 5
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%): 70
Minimum bending radius (mm)
Temperature range (°C): from -10 to 60
Material of inner wall: PVC
Temperature range °F (°F): from 14 to 140
Static wire: No
Clear filter      (2 of the 2 items displayed)