ProductPage

Hose Vinida Black 80 bar, PVC water discharge hose

Product documents

Document Document type
Product overview

Application: Strong discharge hose for water and aqueous solutions in the agriculture and construction industries. Also suitable as a compressor hose.

Temperature range: -10 °C to +50 °C

Tube: PVC, black, smooth

Reinforcement: 2 braided textile fabrics

Cover: PVC, black with red stripe, smooth, weather resistant. Resistant to traces of oil, insecticides and weedkillers.

Connections: free of choice

Assembly: FIXXED hose clamps

Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 80
Temperature range (°C): from -10 to 50
Material of inner wall: PVC
Clear filter      (5 of the 5 items displayed)
Hose Vinida Black 80 bar, roll=50m, I.D. 8x3,5 Hose Vinida Black 80 bar, roll=50m, I.D. 8x3,5 ERIKS Item #: 12697254
 
Price (Per meter):
€3.67
50 meter per package
Hose Vinida Black 80 bar, roll=50m, I.D. 10x4 Hose Vinida Black 80 bar, roll=50m, I.D. 10x4 ERIKS Item #: 12697255
 
Price (Per meter):
€4.80
50 meter per package
Hose Vinida Black 80 bar, roll=50m, I.D. 13x5 Hose Vinida Black 80 bar, roll=50m, I.D. 13x5 ERIKS Item #: 12697256
 
Price (Per meter):
€5.70
50 meter per package
Hose Vinida Black 80 bar, roll=50m, I.D. 16x5 Hose Vinida Black 80 bar, roll=50m, I.D. 16x5 ERIKS Item #: 12697257
 
Price (Per meter):
€6.34
50 meter per package
Hose Vinida Black 80 bar, roll=50m, I.D. 19x5,5 Hose Vinida Black 80 bar, roll=50m, I.D. 19x5,5 ERIKS Item #: 12697258
 
Price (Per meter):
€7.95
50 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 80
Temperature range (°C): from -10 to 50
Material of inner wall: PVC
Clear filter      (5 of the 5 items displayed)