CategoryPage
Home
Products
Hoses and Couplings (Industrial)
Plastic Hoses
Ventilation hoses (air, gas, fumes, vapor)
Ventilation hose above : 200°C or 392.00°F
(10 products containing 269 Items)
Grid
List
Sort by
Relevance
Brand ascending
Brand descending
Show quantity
10
25
50
100
200
1 / 1
Hose EF-1 SIL, ventilation hose for hot air up to 260 °C, 1-ply silicone glass fibre coated with exposed steel helix
19 items
Hose EF-2 SIL, ventilation hose for hot air up to 260 °C, 2-ply silicone glass fibre coated with embedded steel helix
21 items
Hose CP VITON® 459, suction & blower hose up to 210 °C, electrically conductive
33 items
Hose CP 475 PTFE-INOX Food, suction/blow hose up to 250 °C
27 items
Hose CP PTFE/Glas 471, suction & blower hose up to 250 °C
28 items
Hose CP ARAMID 461, suction & blower hose up to 260 °C
31 items
Hose CP SILIKON 460, suction & blower hose up to 260 °C
29 items
Hose CP HiTex 480, suction hose up to 400 °C
33 items
Hose CP HiTex 481, suction hose up to 600 °C
27 items
Hose CP HiTex 483, suction & blower hose up to 900 °C
21 items