CategoryPage
Home
Products
Hoses and Couplings (Industrial)
Plastic Hoses
Ventilation hoses (air, gas, fumes, vapor)
Ventilation hose below : 200°C or 392.00°F
(7 products containing 193 Items)
Grid
List
Sort by
Relevance
Brand ascending
Brand descending
Show quantity
10
25
50
100
200
1 / 1
Hose EF-1 NEO, ventilation hose for hot air up to 150 °C, 1-ply neoprene glass fibre coated with exposed steel helix
22 items
Hose EF-2 NEO, ventilation hose for hot air up to 150 °C, 2-ply neoprene glass fibre coated with embedded steel helix
26 items
Hose CP HYPALON 450, suction & blower hose up to 170 °C
35 items
Hose CP PE 457, suction & blower hose up to 80 °C
34 items
Hose CP PUR 455 MHF, suction & blower hose up to 90 °C
31 items
Hose EF-1 PVC, very light ventilation hose up to 80 °C, 1-ply PVC glass fibre coated with steel helix
24 items
Hose Vulcano, thermoplastic suction & blower hose up to 125 °C
21 items