ProductPage

Hose Abraflex MD HT (High Temperature), medium duty abrasive PU suction & blower hose up to 125 °C

Product documents

Document Document type
Product overview

Application

  • high temperature
  • suction and blower hose for abrasive solids such as granulate, chips
  • for aqueous vapors we recommend the Abraflex MD Food hose, this hose is resistant against hydrolysis
  • good resistance to oil and petrol vapors
Temperature range
  • -40 °C to +125 °C
  • peaks at +150 °C
Properties
  • ester polyurethane profile, extremely wear resistant, with a completely embedded steel spiral, thickness polyurethane around 1,5 mm
  • smooth tube, corrugated cover
  • flow direction is shown by an arrow on the hose
  • plasticiser and halogen-free
  • gas and liquid tight
  • UV and ozone resistant
Connections
free of choice or to be mounted directly on pipe

Assembly
worm drive clamps type Spiralex or aluminum safety clamps

Spiralex hose clamp
The Spiralex hose clamp has a "bridge" profile which prevents leakage from under the spiral.

Type: ABRAFLEX MD HT
Internal diameter (mm)
Wall thickness (mm): 5
With spiral: Yes
Vacuum-resistance at 20 °C (%)
Hose material: PU (Polyurethane)
Temperature range (°C): from -40 to 90
Clear filter      (2 of the 2 items displayed)
Hose Abraflex MD HT, I.D.   38x5.0, roll=10m Hose Abraflex MD HT, I.D. 38x5.0, roll=10m ERIKS Item #: 12531650
 
Price (Per meter):
€51.45
10 meter per package
Hose Abraflex MD HT, I.D. 150x5.5, roll=10m Hose Abraflex MD HT, I.D. 150x5.5, roll=10m ERIKS Item #: 12227101
 
Price (Per meter):
€204.00
10 meter per package
Type: ABRAFLEX MD HT
Internal diameter (mm)
Wall thickness (mm): 5
With spiral: Yes
Vacuum-resistance at 20 °C (%)
Hose material: PU (Polyurethane)
Temperature range (°C): from -40 to 90
Clear filter      (2 of the 2 items displayed)