Hose Abraflex SHD, extremely abrasive PU suction & blower hose
Product documents
Document | Document type |
---|---|
Product overview |
Application
- extra heavy suction and blower hose for extremely wearing substances such as glass, grain, granulate, stone chippings etc.
- wear resistant transport hose in the glass industry, quarries, the chemical industry
- good resistance to oil and petrol vapors
- to use when an extra long life is required
- -40 °C to +90 °C
- peaks at +125 °C
- ester polyurethane profile, with a completely embedded steel spiral, thickness polyurethane around 5,5 to 6 mm
- smooth tube, corrugated cover
- flow direction is shown by an arrow on the hose
- stays flexible, also at low temperatures
- plasticiser and halogen-free
- gas and liquid tight
free of choice or to be mounted directly on pipe
Assembly
worm drive clamps type Spiralex HD
Spiralex hose clamp
The Spiralex hose clamp has a "bridge" profile which prevents leakage from under the spiral.
Hose Abraflex SHD, I.D. 100x10.0, roll=10m
ERIKS Item #: 11191916
|
Price (Per meter):
€320.25
10 meter per package
|
||
Hose Abraflex SHD, I.D. 127x10.0, roll=10m
ERIKS Item #: 11191919
|
Price (Per meter):
€423.00
10 meter per package
|
||
Hose Abraflex SHD, I.D. 152x10.5, roll=10m
ERIKS Item #: 11191921
|
Price (Per meter):
€526.13
10 meter per package
|
||
Hose Abraflex SHD, I.D. 200x10.5, roll=10m
ERIKS Item #: 11191922
|
Price (Per meter):
€659.63
10 meter per package
|