ProductPage

Hose Abraflex SL, light PU suction & blower hose

Product documents

Document Document type
Product overview

Application

  • suction and blower hose for light abrasive solids such as dust, powder and fibers
  • industrial vacuum cleaner hose
Temperature range
  • -40 °C to +90 °C
  • peaks at +125 °C
Properties
  • polyurethane, extruded, with completely embedded steel spiral, thickness polyurethane around 0,4 to 0,75 mm, depending on size
  • smooth tube, corrugated cover
  • ultralight and flexible, also at low temperatures
  • gas and liquid tight
  • this hose is compressible
Connections
free of choice or to be mounted directly on pipe

Assembly
FIXXED hose clamps

Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 1
Minimum burst pressure (bar): 3
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -40 to 90
Material of inner wall: PU (Polyurethane)
Clear filter      (8 of the 8 items displayed)
Hose Abraflex SL, roll=20m, I.D. 51x1,8 Hose Abraflex SL, roll=20m, I.D. 51x1,8 ERIKS Item #: 10069523
 
This item is no longer available
Hose Abraflex SL, roll=20m, I.D. 76x2,1 Hose Abraflex SL, roll=20m, I.D. 76x2,1 ERIKS Item #: 10069529
 
This item is no longer available
Hose Abraflex SL, roll=20m, I.D. 80x2,1 Hose Abraflex SL, roll=20m, I.D. 80x2,1 ERIKS Item #: 10015399
 
This item is no longer available
Hose Abraflex SL, roll=15m, I.D. 102x2,1 Hose Abraflex SL, roll=15m, I.D. 102x2,1 ERIKS Item #: 10015400
 
Price (Per meter):
€37.50
15 meter per package
Hose Abraflex SL, roll=15m, I.D. 127x2,4 Hose Abraflex SL, roll=15m, I.D. 127x2,4 ERIKS Item #: 10015402
 
Price (Per meter):
€47.33
15 meter per package
Hose Abraflex SL, roll=15m, I.D. 152x2,7 Hose Abraflex SL, roll=15m, I.D. 152x2,7 ERIKS Item #: 10015404
 
Price (Per meter):
€59.93
15 meter per package
Hose Abraflex SL, roll=10m, I.D. 228x2,9 Hose Abraflex SL, roll=10m, I.D. 228x2,9 ERIKS Item #: 11215395
 
Price (Per meter):
€102.00
10 meter per package
Hose Abraflex SL, roll=10m, I.D. 254x3,2 Hose Abraflex SL, roll=10m, I.D. 254x3,2 ERIKS Item #: 10069537
 
Price (Per meter):
€111.38
10 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 1
Minimum burst pressure (bar): 3
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -40 to 90
Material of inner wall: PU (Polyurethane)
Clear filter      (8 of the 8 items displayed)