ProductPage

Hose Technoline Eripur

Product documents

Document Document type
Product overview

Application:

  • Suction hose for abrasive substances such as dust, glass, grains, granules, gravel, etc.
  • Universal suction hose with almost smooth tube and corrugated cover for the basic industry.
  • Good resistance to oil and gasoline vapors.
  • Use where an extra long life is desired.
  • Shape and kink resistant.
Temperature range: -40 °C to +90 °C

Structure:
  • transparent polyurethane, with a coated steel spiral
  • smooth tube for minimum flow resistance
  • thickness polyurethane around 0,9 mm
  • flow direction is shown by an arrow on the hose
  • plasticiser and halogen-free
  • gas and liquid tight
  • abrasion resistance 50 mm3 in accordance with ISO 4649 - DIN 53516
Connections: free of choice or to be mounted directly on pipe

Assembly: hose clamp FIXXED WG and HD

Stock item
Internal diameter (mm)
Wall thickness (mm): 4
Vacuum-resistance at 20 °C (%)
Clear filter      (7 of the 7 items displayed)
Hose Technoline Eripur, roll=20m, I.D. 40x4 Hose Technoline Eripur, roll=20m, I.D. 40x4 ERIKS Item #: 12218681
 
Price (Per meter):
€9.60
20 meter per package
Hose Technoline Eripur, roll=20m, I.D. 60x4 Hose Technoline Eripur, roll=20m, I.D. 60x4 ERIKS Item #: 12218685
 
Price (Per meter):
€10.62
100 meter per package
Hose Technoline Eripur, roll=20m, I.D. 63x4 Hose Technoline Eripur, roll=20m, I.D. 63x4 ERIKS Item #: 12218686
 
Price (Per meter):
€11.00
100 meter per package
Hose Technoline Eripur, roll=20m, I.D. 76x4 Hose Technoline Eripur, roll=20m, I.D. 76x4 ERIKS Item #: 12218687
 
Price (Per meter):
€27.30
20 meter per package
Hose Technoline Eripur, roll=20m, I.D. 80x4 Hose Technoline Eripur, roll=20m, I.D. 80x4 ERIKS Item #: 12559750
 
Price (Per meter):
€30.40
20 meter per package
Hose Technoline Eripur, roll=20m, I.D. 90x4 Hose Technoline Eripur, roll=20m, I.D. 90x4 ERIKS Item #: 12218688
 
Price (Per meter):
€17.44
100 meter per package
Hose Technoline Eripur, roll=15m, I.D. 102x4 Hose Technoline Eripur, roll=15m, I.D. 102x4 ERIKS Item #: 12218689
 
Please login to see prices
15 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm): 4
Vacuum-resistance at 20 °C (%)
Clear filter      (7 of the 7 items displayed)