ProductPage

Hose Manichem-C/SD-ENEK

Product documents

Document Document type
Product overview

Stock item
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: UPE
Temperature range (°C): from -40 to 100
Temperature range °F (°F): from -40 to 212
Standard: EN 12115:2011
Static wire: Yes
Clear filter      (3 of the 3 items displayed)
Hose Manichem-C/SD-ENEK I.D. 38x7 roll=40m Hose Manichem-C/SD-ENEK I.D. 38x7 roll=40m ERIKS Item #: 13482574
 
Please login to see prices
Hose Manichem-C/SD-ENEK I.D. 25x6,5 roll=40m Hose Manichem-C/SD-ENEK I.D. 25x6,5 roll=40m ERIKS Item #: 13483503
 
Please login to see prices
Hose Manichem-C/SD-ENEK I.D. 50x8 roll=40m Hose Manichem-C/SD-ENEK I.D. 50x8 roll=40m ERIKS Item #: 13483504
 
Please login to see prices
Stock item
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: UPE
Temperature range (°C): from -40 to 100
Temperature range °F (°F): from -40 to 212
Standard: EN 12115:2011
Static wire: Yes
Clear filter      (3 of the 3 items displayed)