ProductPage

Rubber hose Polypal Clean Spiral, UPE suction & discharge hose for chemicals 16 bar; according to EN 12115, Ω/T

Product documents

Document Document type
Product overview

Application

  • universal chemical hose for suction and discharge applications
  • transport hose for different types acids, alkalis, salts, alcohols, fatty acids and aromatic hydrocarbons
  • ideal for applications in which static electricity can occur
  • the static charge can be safely conducted away through to the conductive hose wall

Recommended in: Chemical

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 64
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: UPE
Temperature range (°C): from -30 to 100
Temperature range °F (°F): from -22 to 212
Standard
Static wire: No
Clear filter      (2 of the 2 items displayed)
Rubber hose Polypal Clean Spiral, roll=40m, I.D. 25x6 Rubber hose Polypal Clean Spiral, roll=40m, I.D. 25x6 ERIKS Item #: 11149083
 
Please login to see prices
40 meter per package
Rubber hose Polypal Clean Spiral, roll=40m, I.D. 50x8 Rubber hose Polypal Clean Spiral, roll=40m, I.D. 50x8 ERIKS Item #: 11149763
 
Please login to see prices
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 64
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: UPE
Temperature range (°C): from -30 to 100
Temperature range °F (°F): from -22 to 212
Standard
Static wire: No
Clear filter      (2 of the 2 items displayed)