ProductPage

Rubber hose Premium Profixx, UPE suction & discharge hose for chemicals; according to EN 12115, Ω/T

Product documents

Document Document type
Product overview

Universal electrically conductive chemical hose for suction and discharge applications, emission free through a special isolating foil in the hose wall.
Transport hose for virtually all chemicals.

Tube: black UPE.
Reinforcement: special isolating foil, 2 braided polyamide fabrics and completely embedded galvanized steel spiral.
Cover: black EPDM rubber, smooth with cloth impression.

Blue-white marking with text: PREMIUM PROFIXX EN 12115 SD 16 BAR Ω/T
Electrically conductive R < 1 M Ω
Working pressure: 16 bar
Temperature range: -35 °C to +100 °C, depending on medium, steam cleaning up to 130 °C (max. 30 minutes without pressure)

Connections: all safety clamp couplings in accordance with EN 14420 (threads, flanges, Eritite, Guillemin, TW, etc.)
Assembly: safety clamps

Application

Recommended in: Chemical

Stock item
Series: PROFIXX SD
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 90
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: UPE
Temperature range (°C): from -35 to 100
Temperature range °F (°F): from -31 to 212
Standard: EN 12115:2011
Static wire: No
Clear filter      (4 of the 4 items displayed)
Rubber hose Profixx SD roll=40m 19x6 Rubber hose Profixx SD roll=40m 19x6 ERIKS Item #: 14543286
 
Price (Per meter):
€93.50
Rubber hose Profixx SD roll=40m 25x6 Rubber hose Profixx SD roll=40m 25x6 ERIKS Item #: 14543287
 
Price (Per meter):
€119.00
Rubber hose Profixx SD roll=40m 38x6.5 Rubber hose Profixx SD roll=40m 38x6.5 ERIKS Item #: 14543289
 
Price (Per meter):
€150.50
Rubber hose Profixx SD roll=40m 50x8 Rubber hose Profixx SD roll=40m 50x8 ERIKS Item #: 14543290
 
Price (Per meter):
€178.50
Stock item
Series: PROFIXX SD
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 90
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: UPE
Temperature range (°C): from -35 to 100
Temperature range °F (°F): from -31 to 212
Standard: EN 12115:2011
Static wire: No
Clear filter      (4 of the 4 items displayed)