Rubber hose Premium Technofixx SD, EPDM suction & discharge hose for chemicals 16 bar; according to EN 12115, Ω/T
Product documents
Document | Document type |
---|---|
Product overview |
Electrically conductive suction and discharge hose for chemicals, such as acids, alkalis, esters and ketones, also resistant to hot air and water to 95 °C .
Tube: black EPDM rubber
Reinforcement: 2 braided synthetic fabrics and completely embedded galvanized steel spiral
Cover: black EPDM rubber, smooth with cloth impression
Electrically conductive: R < 1 M Ω
Purple marking with text: PREMIUM TECHNOFIXX SPIRAL EN 12115 SD 16 BAR Ω/T
Imprinted text: PREMIUM TECHNOFIXX SPIRAL - EN 12115 - EPDM - SD - diam. - 16 bar - Ω/T - month/year
Working pressure: 16 bar
Temperature range: -35 °C to +95 °C, depending on medium, steam cleaning up to 130 °C (max. 30 minutes without pressure)
Connections: all safety clamp couplings in accordance with EN 14420 (threads, flanges, Eritite, Guillemin, TW, etc.)
Assembly: safety clamps or ferrules
Application
Recommended in: Chemical
Rubber hose Technofixx SD, roll=40m 19x6
ERIKS Item #: 14543293
|
Price (Per meter):
€78.00
|
||
Rubber hose Technofixx SD, roll=40m 25x6
ERIKS Item #: 14543294
|
Price (Per meter):
€87.30
|
||
Rubber hose Technofixx SD, roll=40m 50x8
ERIKS Item #: 14221524
|
Price (Per meter):
€163.50
|
||
Rubber hose Technofixx SD, roll=40m 75x8
ERIKS Item #: 14543298
|
Price (Per meter):
€202.00
|