ProductPage

Rubber hose Tecnopal, EPDM discharge hose for chemicals; according to EN 12115, Ω/T

Product documents

Document Document type
Product overview

Application

  • discharge hose for chemicals as acids, alkalis, esters and ketones
  • also suitable for hot air and water to 90 °C
  • ideal for applications in which static electricity can occur
  • the static charge be safely conducted away through to the conductive tube

Recommended in: Chemical

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 64
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: EPDM
Temperature range (°C): from -40 to 100
Temperature range °F (°F): from -40 to 212
Standard
Static wire: No
Clear filter      (5 of the 5 items displayed)
Rubber hose Tecnopal, roll=40m, I.D. 13x5 Rubber hose Tecnopal, roll=40m, I.D. 13x5 ERIKS Item #: 10015302
 
Please login to see prices
Rubber hose Tecnopal, roll=40m, I.D. 19x6 Rubber hose Tecnopal, roll=40m, I.D. 19x6 ERIKS Item #: 10015303
 
Please login to see prices
Rubber hose Tecnopal, roll=40m, I.D. 25x6 Rubber hose Tecnopal, roll=40m, I.D. 25x6 ERIKS Item #: 10015304
 
Please login to see prices
Rubber hose Tecnopal, roll=40m, I.D. 32x6 Rubber hose Tecnopal, roll=40m, I.D. 32x6 ERIKS Item #: 10015305
 
Please login to see prices
Rubber hose Tecnopal, roll=40m, I.D. 38x6,5 Rubber hose Tecnopal, roll=40m, I.D. 38x6,5 ERIKS Item #: 10015306
 
Please login to see prices
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 64
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: EPDM
Temperature range (°C): from -40 to 100
Temperature range °F (°F): from -40 to 212
Standard
Static wire: No
Clear filter      (5 of the 5 items displayed)