ProductPage

Rubber hose Ultrafixx HD, UPE suction & discharge hose for chemicals 10 bar; according to EN 12115, Ω/T

Product documents

Document Document type
Product overview

Application

  • flexible universal chemical hose for suction and discharge applications
  • transport hose for different types of acids, alkalis, alcohols, fatty acids and aromatic hydrocarbons
  • ideal for applications in which static electricity can occur
  • the static charge can be safely conducted away through to the conductive tube
  • spiraly corrugated cover for high flexibility

Recommended in: Chemical

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 40
Vacuum-resistance at 20 °C (%): 80
Minimum bending radius (mm)
Material of inner wall: UPE/UHMWPE
Temperature range (°C): from -30 to 100
Temperature range °F (°F): from -22 to 212
Standard: EN 12115:2011
Static wire: No
Clear filter      (5 of the 5 items displayed)
Rubber hose Ultrafixx HD, roll=40m, I.D. 38x6,5 Rubber hose Ultrafixx HD, roll=40m, I.D. 38x6,5 ERIKS Item #: 11189346
 
Please login to see prices
Rubber hose Ultrafixx HD, roll=40m, I.D. 50x7,5 Rubber hose Ultrafixx HD, roll=40m, I.D. 50x7,5 ERIKS Item #: 11114517
 
Please login to see prices
Rubber hose Ultrafixx HD, roll=40m, I.D. 63x7,5 Rubber hose Ultrafixx HD, roll=40m, I.D. 63x7,5 ERIKS Item #: 11544774
 
Please login to see prices
Rubber hose Ultrafixx HD, roll=40m, I.D. 75x7,5 Rubber hose Ultrafixx HD, roll=40m, I.D. 75x7,5 ERIKS Item #: 11133494
 
Please login to see prices
Rubber hose Ultrafixx HD, roll=40m, I.D. 100x8 Rubber hose Ultrafixx HD, roll=40m, I.D. 100x8 ERIKS Item #: 12340072
 
Please login to see prices
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 40
Vacuum-resistance at 20 °C (%): 80
Minimum bending radius (mm)
Material of inner wall: UPE/UHMWPE
Temperature range (°C): from -30 to 100
Temperature range °F (°F): from -22 to 212
Standard: EN 12115:2011
Static wire: No
Clear filter      (5 of the 5 items displayed)