ProductPage

TRELLEBORG Rubber hose Citerdial, NR food suction & pressure hose 6 bar; according to EC1935/2004, EU 10/2011, FDA and BfR

Product documents

Document Document type
Product overview

Food hose for suction and delivery of tank trucks. Suitable for transfer milk, juice, alcohol up to 96%, beer and wine. Tube: white NR rubber, smooth. Reinforcement: braided textile fabrics, steel spiral. Cover: blue NR rubber, cloth impression. White text: CITERDIAL - ND - WP 6 bar - week/year - Made in France. Working pressure: 6 bar. Temperature range: -30 °C to +80 °C continuous, CIP and SIP to 110 °C during max. 10 minutes. Connections: DIN 11851, DIN 11864, SMS, IDF, etc. Assembly: sanitary swaged ferrules or Flexoline safety clamps.

Application

  • Foodstuff hose for filling and emptying tankers
  • Extremely flexible, even at low temperatures
  • Easy to bend thanks to the small bending radius, kink-resistant
  • The smooth, hygienic inner wall is very easy to clean
  • Suitable for milk, fruit juices, alcohol up to 96 %, beer and wine

Recommended in: Food & Beverages

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall
Temperature range (°C): from -30 to 80
Temperature range °F (°F)
Standard
Static wire
Clear filter      (10 of the 10 items displayed)
Rubber hose Citerdial, I.D.   25x5.5, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 25x5.5, roll=40m ERIKS Item #: 12493797
 
Please login to see prices
Rubber hose Citerdial, I.D.   32x5.5, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 32x5.5, roll=40m ERIKS Item #: 12493798
 
Please login to see prices
40 meter per package
Rubber hose Citerdial, I.D.   38x5.5, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 38x5.5, roll=40m ERIKS Item #: 12493800
 
Please login to see prices
Rubber hose Citerdial, I.D.   51x6.0, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 51x6.0, roll=40m ERIKS Item #: 12493803
 
Please login to see prices
Rubber hose Citerdial, I.D.   53x6.0, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 53x6.0, roll=40m ERIKS Item #: 12533003
 
Please login to see prices
40 meter per package
Rubber hose Citerdial, I.D.   63x6.0, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 63x6.0, roll=40m ERIKS Item #: 12493806
 
Please login to see prices
Rubber hose Citerdial, roll=40m, I.D. 70x6,7 TRELLEBORG Rubber hose Citerdial, roll=40m, I.D. 70x6,7 ERIKS Item #: 12493808
 
Please login to see prices
40 meter per package
Rubber hose Citerdial, I.D.   76x7.0, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 76x7.0, roll=40m ERIKS Item #: 12493810
 
Please login to see prices
Rubber hose Citerdial, I.D. 100x7.0, roll=40m TRELLEBORG Rubber hose Citerdial, I.D. 100x7.0, roll=40m ERIKS Item #: 12493812
 
Please login to see prices
Rubber hose Citerdial, I.D. 150x10.8, roll=20m TRELLEBORG Rubber hose Citerdial, I.D. 150x10.8, roll=20m ERIKS Item #: 12471651
 
Please login to see prices
20 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall
Temperature range (°C): from -30 to 80
Temperature range °F (°F)
Standard
Static wire
Clear filter      (10 of the 10 items displayed)