ProductPage

Rubber hose Excellent White Pharma SD, PFA food and pharmaceutical suction & discharge hose 10 bar, with electrically conductive smooth cover; according to FDA and USP VI

Product documents

Document Document type
Product overview

Application

  • the most universal suction and discharge hose with a smooth PFA tube for pharmaceutical, cosmetic, food and chemical industry
  • rigid and kink resistant

Recommended in: Food & Beverages, Pharma

Technical information
Construction
Execution
Approval
Options
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 40
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: PFA
Temperature range (°C): from -40 to 130
Temperature range °F (°F): from -40 to 266
Standard
Static wire: Yes
Clear filter      (8 of the 8 items displayed)
Rubber hose Excellent White Pharma SD, roll=20m, I.D. 13x6 Rubber hose Excellent White Pharma SD, roll=20m, I.D. 13x6 ERIKS Item #: 11384124
 
Please login to see prices
20 meter per package
Rubber hose Excellent White Pharma SD, roll=30m, I.D. 19x6 Rubber hose Excellent White Pharma SD, roll=30m, I.D. 19x6 ERIKS Item #: 11384125
 
Please login to see prices
30 meter per package
Rubber hose Excellent White Pharma SD, roll=30m, I.D. 25x6 Rubber hose Excellent White Pharma SD, roll=30m, I.D. 25x6 ERIKS Item #: 11384126
 
Please login to see prices
20 meter per package
Rubber hose Excellent White Pharma SD, roll=30m, I.D. 32x6,5 Rubber hose Excellent White Pharma SD, roll=30m, I.D. 32x6,5 ERIKS Item #: 11384127
 
Please login to see prices
20 meter per package
Rubber hose Excellent White Pharma SD, roll=30m, I.D. 38x6,5 Rubber hose Excellent White Pharma SD, roll=30m, I.D. 38x6,5 ERIKS Item #: 11384128
 
Please login to see prices
30 meter per package
Rubber hose Excellent White Pharma SD, roll=30m, I.D. 51x8 Rubber hose Excellent White Pharma SD, roll=30m, I.D. 51x8 ERIKS Item #: 11384129
 
Please login to see prices
20 meter per package
Rubber hose Excellent White Pharma SD, roll=20m, I.D. 63,5x8 Rubber hose Excellent White Pharma SD, roll=20m, I.D. 63,5x8 ERIKS Item #: 11384130
 
Please login to see prices
20 meter per package
Rubber hose Excellent White Pharma SD, roll=20m, I.D. 76x8 Rubber hose Excellent White Pharma SD, roll=20m, I.D. 76x8 ERIKS Item #: 11384131
 
Please login to see prices
20 meter per package
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 40
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: PFA
Temperature range (°C): from -40 to 130
Temperature range °F (°F): from -40 to 266
Standard
Static wire: Yes
Clear filter      (8 of the 8 items displayed)