Rubber hose Orange Star, SBR propane and butane gas hose; according to ISO 3821 (EN 559)
Product documents
Document | Document type |
---|---|
Product overview |
Hose for propane and butane installations.
Tube: black SBR rubber, gas tight
Reinforcement: textile fabrics
Cover: orange CR/NR rubber
Black marking with text: "ORANGE STAR - ISO 3821 - PN 2MPa (20 bar) DN… -30 °C - year"
Working pressure: 20 bar
Temperature range: -30 °C to +70 °C
Connections: free of choice
Assembly: FIXXED ear clamps or ferrules according ISO 1256:2006
![]() |
Slang PROpane rol=50m 8x3,5 Orange Star
ERIKS Item #: 13466582
|
Please login to see prices
50 meter per package
|