ProductPage

Rubber hose Red Star, EPDM acetylene gas hose; according to ISO 3821 (EN 559)

Product documents

Document Document type
Product overview

Application

  • acetylene hose for welding applications, flexible and wear resistant

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Material of inner wall: SBR
Temperature range (°C): from -30 to 70
Standard: EN 559
Clear filter      (2 of the 2 items displayed)
Rubber hose Red Star, roll=50m, I.D. 5x3,5 Rubber hose Red Star, roll=50m, I.D. 5x3,5 ERIKS Item #: 10015790
 
Please login to see prices
50 meter per package
Rubber hose Red Star, roll=50m, I.D. 9x3,5 Rubber hose Red Star, roll=50m, I.D. 9x3,5 ERIKS Item #: 10015000
 
Please login to see prices
50 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Material of inner wall: SBR
Temperature range (°C): from -30 to 70
Standard: EN 559
Clear filter      (2 of the 2 items displayed)