ProductPage

Silicone hose Silipress Spiral , suction and delivery hose for food and pharmaceutical applications;according to FDA,USP VI and BfR

Product documents

Document Document type
Product overview

Extremely flexible suction and discharge hose with a smooth tube especially for the pharmaceutical and food industry. Suitable for cleaning in autoclave and SIP (Steam In Place). Tube and cover: silicone, semi-transparent. Reinforcement: 4 braided polyester fabrics and completely enclosed stainless steel spiral winding. Branding: SILIPRESS SPIRAL PLATINUM - FDA CFR 21 177.2600 - USP Class VI - BfR xv - ADI-free. Working pressure: depending on the size. Temperature range: -50 °C to +180 °C. Connections: DIN 11851, DIN 11864, Tri-clamp, SMS, IDF, etc. Assembly: FIXXED hose clamps or ferrules.

Application

  • Highly flexible suction/delivery hose with extremely smooth inner wall specially for the pharmaceutical and food industries
  • Platinum cured
  • Suitable for autoclave cleaning and SIP (steam-in-place)
  • Maximum hose length: 4 metres

Recommended in: Food & Beverages, Pharma

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -55 to 170
Material of inner wall: MVQ
Temperature range °F (°F): from -67 to 338
Standard
Static wire: No
Clear filter      (9 of the 9 items displayed)
Silicone hose Silipress Spiral HW ,coil=4m, internal diameter  10x6,9 Silicone hose Silipress Spiral HW ,coil=4m, internal diameter 10x6,9 ERIKS Item #: 11328111
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral SW ,coil=4m, internal diameter  13x5,6 Silicone hose Silipress Spiral SW ,coil=4m, internal diameter 13x5,6 ERIKS Item #: 11463843
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral HW ,coil=4m, internal diameter  19x6,9 Silicone hose Silipress Spiral HW ,coil=4m, internal diameter 19x6,9 ERIKS Item #: 11660290
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral HW ,coil=4m, internal diameter  25x6,9 Silicone hose Silipress Spiral HW ,coil=4m, internal diameter 25x6,9 ERIKS Item #: 11660309
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral HW ,coil=4m, internal diameter  32x6,9 Silicone hose Silipress Spiral HW ,coil=4m, internal diameter 32x6,9 ERIKS Item #: 11456318
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral HW, coil=4m, internal diameter   38x6,9 Silicone hose Silipress Spiral HW, coil=4m, internal diameter 38x6,9 ERIKS Item #: 10069649
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral HW, coil=4m, internal diameter   51x6,9 Silicone hose Silipress Spiral HW, coil=4m, internal diameter 51x6,9 ERIKS Item #: 11131028
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral HW, coil=4m, internal diameter   76x6,9 Silicone hose Silipress Spiral HW, coil=4m, internal diameter 76x6,9 ERIKS Item #: 11188730
 
Please login to see prices
4 meter per package
Silicone hose Silipress Spiral HW, coil=4m, internal diameter 102x6,9 Silicone hose Silipress Spiral HW, coil=4m, internal diameter 102x6,9 ERIKS Item #: 11660315
 
Please login to see prices
4 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -55 to 170
Material of inner wall: MVQ
Temperature range °F (°F): from -67 to 338
Standard
Static wire: No
Clear filter      (9 of the 9 items displayed)