ProductPage

GOODALL Rubber hose Guardian, low pressure steam hose 6 bar

Product documents

Document Document type
Product overview

Application

  • hot water and open steam hose for general industrial applications
  • hot water up to 90 °C open steam up to 164 °C and 6 bar

Technical information
Construction
Options
Stock item
Series: Guardian
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Material of inner wall: EPDM
Temperature range (°C): from -40 to 164
Temperature range °F (°F): from -40 to 327
Static wire: No
Clear filter      (5 of the 5 items displayed)
Rubber hose Guardian, roll=61m, I.D. 13x5 GOODALL Rubber hose Guardian, roll=61m, I.D. 13x5 ERIKS Item #: 10015273
 
Price (Per meter):
€25.92
61 meter per package
Rubber hose Guardian, roll=61m, I.D. 16x5 GOODALL Rubber hose Guardian, roll=61m, I.D. 16x5 ERIKS Item #: 10015274
 
Price (Per meter):
€11.97
305 meter per package
Rubber hose Guardian, roll=61m, I.D. 19x5 GOODALL Rubber hose Guardian, roll=61m, I.D. 19x5 ERIKS Item #: 10015275
 
Price (Per meter):
€28.62
61 meter per package
Rubber hose Guardian, roll=61m, I.D. 25x5 GOODALL Rubber hose Guardian, roll=61m, I.D. 25x5 ERIKS Item #: 10015276
 
Price (Per meter):
€35.46
61 meter per package
Rubber hose Guardian, roll=61m, I.D. 32x7 GOODALL Rubber hose Guardian, roll=61m, I.D. 32x7 ERIKS Item #: 10015277
 
Price (Per meter):
€54.09
Stock item
Series: Guardian
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Material of inner wall: EPDM
Temperature range (°C): from -40 to 164
Temperature range °F (°F): from -40 to 327
Static wire: No
Clear filter      (5 of the 5 items displayed)