ProductPage

GOODALL Rubber hose Inferno, high pressure steam hose 18 bar; according to EN ISO 6134-2A, Ω/T

Product documents

Document Document type
Product overview

Application

  • flexible high pressure steam hose for saturated steam of 232 °C and to 18 bar
  • specifically designed rubber compound to popcorning prevent internal and blistering externally counter

Technical information
Construction
Approval
Options
Stock item
Series: Inferno
Internal diameter (mm)
Maximum operating pressure (bar): 18
Minimum burst pressure (bar): 180
Minimum bending radius (mm)
Material of inner wall: CIIR
Temperature range (°C): from -40 to 232
Temperature range °F (°F): from -40 to 449
Standard
Static wire: No
Clear filter      (6 of the 6 items displayed)
Rubber hose Inferno, I.D. 13x6.0, roll=60m GOODALL Rubber hose Inferno, I.D. 13x6.0, roll=60m ERIKS Item #: 12380290
 
Price (Per meter):
€39.00
60 meter per package
Rubber hose Inferno, I.D. 19x7.0, roll=60m GOODALL Rubber hose Inferno, I.D. 19x7.0, roll=60m ERIKS Item #: 12377601
 
Price (Per meter):
€54.60
Rubber hose Inferno, I.D. 25x7.5, roll=60m GOODALL Rubber hose Inferno, I.D. 25x7.5, roll=60m ERIKS Item #: 12378292
 
Price (Per meter):
€62.80
60 meter per package
Rubber hose Inferno, I.D. 32x8.0, roll=40m GOODALL Rubber hose Inferno, I.D. 32x8.0, roll=40m ERIKS Item #: 12378656
 
Price (Per meter):
€100.50
40 meter per package
Rubber hose Inferno, I.D. 38x8.0, roll=40m GOODALL Rubber hose Inferno, I.D. 38x8.0, roll=40m ERIKS Item #: 12429627
 
Price (Per meter):
€125.50
40 meter per package
Rubber hose Inferno, I.D. 50x9.0, roll=40m GOODALL Rubber hose Inferno, I.D. 50x9.0, roll=40m ERIKS Item #: 12429628
 
Price (Per meter):
€159.50
40 meter per package
Stock item
Series: Inferno
Internal diameter (mm)
Maximum operating pressure (bar): 18
Minimum burst pressure (bar): 180
Minimum bending radius (mm)
Material of inner wall: CIIR
Temperature range (°C): from -40 to 232
Temperature range °F (°F): from -40 to 449
Standard
Static wire: No
Clear filter      (6 of the 6 items displayed)

Related

Application
The steam lance will be applied to clean tanks and pipes, available with male thread BSPT or female thread NPT.

Properties
  • high-pressure steam lance with two (cold) handles and 3/4" male or female thread
  • by isolating the lance near the handles, direct contact to the steam tube will appearanced to combustion the hands
  • the steam lance has an open passage
Max. temperature range
+210 °C

Max. working pressure
12 bar

Material
  • AISI 304
  • lance particially isolated with a red Pyrojacket sleeving
Connections
  • male thread nipple with 3/4" BSPT to connect the steam hose with a female thread
or
  • female thread nipple with 3/4" NPT to connect the steam hose with a male thread