GOODALL Rubber Hose Inferno steam hose with 2 x single flange coupling in steel PN40
Product documents
Document | Document type |
---|---|
Product overview |
Rubber steam hose Inferno,for high pressure saturated steam to 232 ° C. With specially designed on both sides DuraCrimp?> steam couplings, pressed-on. This assembly provides a 100% leak-proof seal. And additional handle can also be fitted.
Benefits of the Inferno hose
gas-tight inner wall which prevents popcorning
Higher temperature resistance
Double reinforcement plies for higher burst pressures.
Specially processed steel wires and insert that are less susceptible to corrosion.
Clear red spiral mark
Bare headed hose, can be used in all ATEX zones.
Benefits DuraCrimp?>coupling system
100% secure and leak-free assembly
Lighter than clamps
No problems with loosening of bolts (as with clamps)
Mounting is performed byEriks skilled people.
Benefits red handle
Prevents kinking behind the coupling
Ergonomic handle
Better thermal insulation (protective clothing is always required)
Color coding possible means of identification rings
Ability to bring easy to a RFID chip.
GOODALL
Inferno steam hose with 2 x single flange coupling in steel PN40 DN25, pressed-on with DuraCrimp compression sleeve, 25x7.5, longueur 10 m
ERIKS Item #: 12753850
|
Please login to see prices |