ProductPage

GOODALL Rubber Hose Inferno steam hose with on one side a three-part female thread- side and a second male thread coupling in steel

Product documents

Document Document type
Product overview

Rubber steam hose Inferno,for high pressure saturated steam to 232 ° C. With specially designed on both sides DuraCrimp steam couplings, pressed-on. This assembly provides a 100% leak-proof seal. And additional handle can also be fitted.

Benefits of the Inferno hose
gas-tight inner wall which prevents popcorning
Higher temperature resistance
Double reinforcement plies for higher burst pressures.
Specially processed steel wires and insert that are less susceptible to corrosion.
Clear red spiral mark
Conductive hose, can be used in all ATEX zones.

Benefits DuraCrimpcoupling system
100% secure and leak-free assembly
Lighter than clamps
No problems with loosening of bolts (as with clamps)
Mounting is performed byEriks skilled people.

Benefits red handle
Prevents kinking behind the coupling
Ergonomic handle
Better thermal insulation (protective clothing is always required)
Color coding possible means of identification rings
Ability to bring easy to a RFID chip.

Internal diameter (mm): 25
Maximum operating pressure (bar): 18
Material of inner wall: CIIR
Clear filter      (1 of the 1 items displayed)
Inferno steam hose 25x7.5 with on site 1 union female threaded coupling and on site 2 male threade coupling in steel 1" BSPT, pressed-on with DuraCrimp compression sleeve, length  20 m GOODALL Inferno steam hose 25x7.5 with on site 1 union female threaded coupling and on site 2 male threade coupling in steel 1" BSPT, pressed-on with DuraCrimp compression sleeve, length 20 m ERIKS Item #: 12753847
 
Please login to see prices
Internal diameter (mm): 25
Maximum operating pressure (bar): 18
Material of inner wall: CIIR
Clear filter      (1 of the 1 items displayed)