ProductPage

Rubber hose Superflex, SBR water suction hose

Product documents

Document Document type
Product overview

Application

  • light suction hose for water, waste water etc.
  • the most flexible suction hose, the grooved cover prefence kinking of the hose

Technical information
Construction
Execution
Options
Internal diameter (mm)
Maximum operating pressure (bar): 2
Minimum burst pressure (bar): 6
Vacuum-resistance at 20 °C (%): 70
Minimum bending radius (mm)
Temperature range (°C)
Material of inner wall: SBR
Clear filter      (5 of the 5 items displayed)
Rubber hose Superflex, roll=6m, I.D. 50x6 Rubber hose Superflex, roll=6m, I.D. 50x6 ERIKS Item #: 11381843
 
Please login to see prices
6 meter per package
Rubber hose Superflex, roll=6m, I.D. 75x6 Rubber hose Superflex, roll=6m, I.D. 75x6 ERIKS Item #: 10015863
 
Please login to see prices
6 meter per package
Rubber hose Superflex, roll=3m, I.D. 102x6,5 Rubber hose Superflex, roll=3m, I.D. 102x6,5 ERIKS Item #: 10015859
 
Please login to see prices
3 meter per package
Rubber hose Superflex, roll=6m, I.D. 102x6,5 Rubber hose Superflex, roll=6m, I.D. 102x6,5 ERIKS Item #: 10015864
 
Please login to see prices
6 meter per package
Rubber hose Superflex, roll=4m, I.D. 102x6,5 Rubber hose Superflex, roll=4m, I.D. 102x6,5 ERIKS Item #: 10015860
 
Please login to see prices
4 meter per package
Internal diameter (mm)
Maximum operating pressure (bar): 2
Minimum burst pressure (bar): 6
Vacuum-resistance at 20 °C (%): 70
Minimum bending radius (mm)
Temperature range (°C)
Material of inner wall: SBR
Clear filter      (5 of the 5 items displayed)