ProductPage

GOODALL Rubber hose Abrassa HD


Product documents

Document Document type
Product overview

Application

  • Robust suction and delivery hose for heavy duty use for media such as service water, waste water, sewage and mud.
  • Also suitable for mild chemicals and fertilizer solutions in general industrial and agricultural applications.

Technical information
Construction
Execution
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: SBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
excl. VAT
Rubber hose Abrassa HD, roll=40m, I,D, 25x5 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 25x5 ERIKS Item #: 14464241
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 32x5 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 32x5 ERIKS Item #: 14464242
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 38x5 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 38x5 ERIKS Item #: 14464543
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 50,8x5,1 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 50,8x5,1 ERIKS Item #: 14464544
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 63,5x6 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 63,5x6 ERIKS Item #: 14464545
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 76,2x6 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 76,2x6 ERIKS Item #: 14464546
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 90x7 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 90x7 ERIKS Item #: 14464547
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 101,6x7 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 101,6x7 ERIKS Item #: 14464548
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 127x8 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 127x8 ERIKS Item #: 14464549
 
Please login to see prices
Rubber hose Abrassa HD, roll=40m, I,D, 152x8,5 GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 152x8,5 ERIKS Item #: 14464550
 
Please login to see prices
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: SBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next