ProductPage

Rubber hose DELTA-AB 540 NBR, abrasion resistant, white NBR food suction & discharge hose 10 bar


Product documents

Document Document type
Product overview

Application

Former type: SIGMA® FS 3340

  • a suction and discharge hose for transporting solid and dust-like foodstuffs by air and/or water, such as animal feed, silo products, grain, light coloured plastic granulates and oil-laden substances, etc.

Recommended in: Food & Beverages

Technical information
Construction
Execution
Approval
Options
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 32
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -35 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -31 to 176
Static wire: No
Clear filter      (6 of the 6 items displayed)
excl. VAT
Rubber hose DELTA-AB 540 NBR, roll=40m, I.D. 51 Rubber hose DELTA-AB 540 NBR, roll=40m, I.D. 51 ERIKS Item #: 11122415
 
Please login to see prices
40 meter per package
Rubber hose DELTA-AB 540 NBR, roll=40m, I.D. 76 Rubber hose DELTA-AB 540 NBR, roll=40m, I.D. 76 ERIKS Item #: 11113846
 
Please login to see prices
40 meter per package
Rubber hose DELTA-AB 540 NBR, roll=40m, I.D. 102 Rubber hose DELTA-AB 540 NBR, roll=40m, I.D. 102 ERIKS Item #: 11087330
 
Please login to see prices
40 meter per package
Rubber hose DELTA-AB 540 NBR, roll=20m, I.D. 127 Rubber hose DELTA-AB 540 NBR, roll=20m, I.D. 127 ERIKS Item #: 11087331
 
Please login to see prices
20 meter per package
Rubber hose DELTA-AB 540 NBR, roll=20m, I.D. 152 Rubber hose DELTA-AB 540 NBR, roll=20m, I.D. 152 ERIKS Item #: 11122418
 
Please login to see prices
20 meter per package
Rubber hose DELTA-AB 540 NBR, roll=12m, I.D. 203 Rubber hose DELTA-AB 540 NBR, roll=12m, I.D. 203 ERIKS Item #: 11122419
 
Please login to see prices
12 meter per package
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 32
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -35 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -31 to 176
Static wire: No
Clear filter      (6 of the 6 items displayed)