ProductPage

Rubber hose Eristarch, NR/SBR wear resistant discharge hose 4 bar; according to ISMA, Ω


Product documents

Document Document type
Product overview

Application

  • very wear resistant discharge hose for filling silos and tankers
  • suitable for the pneumatic transport of powders
  • The Eristarch is a Ohm hose and is excellent suitable for applications in which static electricity can occur.
  • The static charge is safely conducted away through the conductive hose wall. This means additional security in your process. The hose or the installation must be grounded.

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 4
Minimum burst pressure (bar): 12
Minimum bending radius (mm)
Temperature range (°C): from -30 to 70
Material of inner wall: NR/SBR
Static wire: Yes
Clear filter      (2 of the 2 items displayed)
excl. VAT
Rubber hose Eristarch, roll=20m, I.D. 100x8 Rubber hose Eristarch, roll=20m, I.D. 100x8 ERIKS Item #: 11261651
 
Please login to see prices
Rubber hose Eristarch, roll=20m, I.D. 125x10 Rubber hose Eristarch, roll=20m, I.D. 125x10 ERIKS Item #: 11261652
 
Please login to see prices
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 4
Minimum burst pressure (bar): 12
Minimum bending radius (mm)
Temperature range (°C): from -30 to 70
Material of inner wall: NR/SBR
Static wire: Yes
Clear filter      (2 of the 2 items displayed)