ProductPage

Rubber hose Eristarch Spiral, NR/SBR wear resistant suction & discharge hose 4 bar; according to ISMA, Ω


Product documents

Document Document type
Product overview

Application

  • very wear resistant suction and discharge hose for filling silos and tankers
  • suitable for pneumatic transport of powders
  • The Eristarch is a Ohm hose and is excellent suitable for applications in which static electricity can occur.
  • The static charge is safely conducted away through the conductive hose wall. This means additional security in your process. The hose or the installation must be grounded.

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 4
Minimum burst pressure (bar): 12
Vacuum-resistance at 20 °C (%): 80
Minimum bending radius (mm)
Temperature range (°C): from -30 to 70
Material of inner wall: NR/SBR
Temperature range °F (°F)
Static wire: Yes
Clear filter      (4 of the 4 items displayed)
excl. VAT
Rubber hose Eristarch Spiral, roll=30m, I.D. 100x10,5 Rubber hose Eristarch Spiral, roll=30m, I.D. 100x10,5 ERIKS Item #: 11263962
 
Please login to see prices
Rubber hose Eristarch Spiral, roll=20m, I.D. 125x10 Rubber hose Eristarch Spiral, roll=20m, I.D. 125x10 ERIKS Item #: 11264023
 
Please login to see prices
20 meter per package
Rubber hose Eristarch Spiral, roll=5m, I.D. 150x10 Rubber hose Eristarch Spiral, roll=5m, I.D. 150x10 ERIKS Item #: 11194679
 
Please login to see prices
5 meter per package
Rubber hose Eristarch Spiral, roll=5m, I.D. 200x10 Rubber hose Eristarch Spiral, roll=5m, I.D. 200x10 ERIKS Item #: 11194693
 
Please login to see prices
5 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 4
Minimum burst pressure (bar): 12
Vacuum-resistance at 20 °C (%): 80
Minimum bending radius (mm)
Temperature range (°C): from -30 to 70
Material of inner wall: NR/SBR
Temperature range °F (°F)
Static wire: Yes
Clear filter      (4 of the 4 items displayed)