ProductPage

ECON® Bourdon pressure gauge Type 3663: rear connection brass front flange

Product documents

Document Document type
Product overview

Application

  • Industry.
  • Installation technology.
  • Hydraulics.

Technical information
Options
Stock item
Cabinet diameter (mm): 63
Measuring range
Secondary scale division
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Front flange
Connection location: Back centric
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Plastic
Process connection: External thread
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13349275
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 1.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 1.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14536699
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 3 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 3 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14528690
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13466718
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14543387
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 15 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 15 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13471077
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14041198
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14538860
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 4 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 4 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13485807
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14077279
 
Please login to see prices
Stock item
Cabinet diameter (mm): 63
Measuring range
Secondary scale division
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Front flange
Connection location: Back centric
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Plastic
Process connection: External thread
Clear filter      (21 of the 21 items displayed)
Page Size   
Next