ProductPage

ECON® Bourdon pressure gauge Type 3663: rear connection brass front flange

Product documents

Document Document type
Product overview

Application

  • Industry.
  • Installation technology.
  • Hydraulics.

Technical information
Options
Stock item
Cabinet diameter (mm)
Measuring range
Secondary scale division
Cabinet filling fluid
Pressure gauge attachment
Connection location
Size process connection
Cabinet material
Process connection material
Window material
Process connection
Clear filter      (22 of the 22 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13349275
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 1.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 1.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14536699
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 3 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 3 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14528690
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13466718
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14543387
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 15 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from -1 to 15 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13471077
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14041198
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14538860
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 4 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 4 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13485807
 
Please login to see prices
Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 Measuring range: from 0 to 6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14077279
 
Please login to see prices
Stock item
Cabinet diameter (mm)
Measuring range
Secondary scale division
Cabinet filling fluid
Pressure gauge attachment
Connection location
Size process connection
Cabinet material
Process connection material
Window material
Process connection
Clear filter      (22 of the 22 items displayed)
Page Size   
Next