ProductPage

ECON® Bourdon tube pressure gauge Type: 3662 rear connection brass

Product documents

Document Document type
Product overview

Application

  • Industry.
  • Installation technology.
  • Hydraulics.

Technical information
Options
Stock item
Bestseller
Cabinet diameter (mm)
Measuring range
Secondary scale division
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Direct
Connection location
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Plastic
Process connection: External thread
Clear filter      (47 of the 47 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035860
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035861
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 1.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 1.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035862
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13035302
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035864
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 15 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from -1 to 15 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14528692
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 0.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 0.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035865
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035866
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035867
 
Please login to see prices
Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 2.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 Measuring range: from 0 to 2.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 12035868
 
Please login to see prices
Stock item
Bestseller
Cabinet diameter (mm)
Measuring range
Secondary scale division
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Direct
Connection location
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Plastic
Process connection: External thread
Clear filter      (47 of the 47 items displayed)
Page Size   
Next