ProductPage

DANFOSS CETOP 2/2 valve A and B normally open

Product documents

Document Document type
Product overview

Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (in A and B)
Model: Conventional
Max. operating pressure (bar)
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)
SWV A324W+2SBV11NO-24 DANFOSS SWV A324W+2SBV11NO-24 ERIKS Item #: 12218185

Catalogue item no 1: 12218185

 
Price (Per piece):
€820.50
SWV A324W+2SBV11NO-12 DANFOSS SWV A324W+2SBV11NO-12 ERIKS Item #: 12218184

Catalogue item no 1: 12218184

 
Price (Per piece):
€823.00
Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (in A and B)
Model: Conventional
Max. operating pressure (bar)
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)