ProductPage

DANFOSS CETOP 2/2 valve A normally closed

Product documents

Document Document type
Product overview

Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (in A)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)
SWV A324W+SBV11NC-12+plug DANFOSS SWV A324W+SBV11NC-12+plug ERIKS Item #: 12218055

Catalogue item no 1: 12218055

 
Price (Per piece):
€1,174.00
SWV A324W+SBV11NC-24+plug DANFOSS SWV A324W+SBV11NC-24+plug ERIKS Item #: 12218060

Catalogue item no 1: 12218060

 
Price (Per piece):
€586.00
Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (in A)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)