ProductPage

DANFOSS CETOP 2/2 valve A normally open

Product documents

Document Document type
Product overview

Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (in A)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)
SWV A324W+SBV11NO-12+plug DANFOSS SWV A324W+SBV11NO-12+plug ERIKS Item #: 12218086

Catalogue item no 1: 12218086

 
Price (Per piece):
€605.00
SWV A324W+SBV11NO-24+plug DANFOSS SWV A324W+SBV11NO-24+plug ERIKS Item #: 12218087

Catalogue item no 1: 12218087

 
Price (Per piece):
€604.00
Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (in A)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)