ProductPage

DANFOSS CETOP 2/2 valve between P-T normally open

Product documents

Document Document type
Product overview

Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (between P and T)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)
SWV A321P+SBV11NO-12 DANFOSS SWV A321P+SBV11NO-12 ERIKS Item #: 12218134

Catalogue item no 1: 12218134

 
Price (Per piece):
€516.00
SWV A321P+SBV11NO-24 DANFOSS SWV A321P+SBV11NO-24 ERIKS Item #: 12218135

Catalogue item no 1: 12218135

 
Price (Per piece):
€515.50
Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (between P and T)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)